D6-RSA-60SBWB
Description
D6-RSA-60SBWB RETURN IDLER ; SELF-ALIGNG 60" BELT W 6" RLR WIDE BASE
Part # D6-RSA-60SBWB
BDI # 23155084
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D6-RSA-60SB
Description
D6-RSA-60SB RETURN IDLER ; SELF-ALIGNING 60" BELT W 6" RLR
Part # D6-RSA-60SB
BDI # 23155077
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-F-60SB-1
Description
C6-F-60SB-1 FLAT CARRIER IDLER ; 60" BELT W 6" RLR 1-1/2"
Part # C6-F-60SB-1
BDI # 23149889
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C6-FL-60SB
Description
C6-FL-60SB FLAT CARRIER ROLLER ; 60" BELT W 6" RLR
Part # C6-FL-60SB
BDI # 23149922
Features
Roller Width - Inch:
63.375
Roller Width - Millimeter:
1609.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
HC6-SUFL-63.31
Description
HC6-SUFL-63.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # HC6-SUFL-63.31
BDI # 23169139
Features
Roller Width - Inch:
63.31
Roller Width - Millimeter:
1608.074
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller