Page 1 of 25

Next

Compare
M3504-8.25

COMPARE

M3504-8.25

Description
M3504-8.25 CONVEYOR IDLER ROLLER ; 4 1/2" RLR DIA 8 1/4" LEN

PRECISION PULLEY

Part # M3504-8.25

BDI # 21455860

Features

Roller Width - Inch: 8.25
Roller Width - Millimeter: 209.55
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 0
Product Name: Roller
Belt Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
B4-35TE-20SB

COMPARE

B4-35TE-20SB

Description
B4-35TE-20SB BELT CONVEYOR IDLER ; 4IN ROLL 35DEG 20IN WD BELT SEALED BRG

PRECISION PULLEY

Part # B4-35TE-20SB

BDI # 21574270

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-CITIW-30SB

COMPARE

C4-CITIW-30SB

Description
C4-CITIW-30SB IMPACT TROUGHING IDLER ; CI RBR DISC 30" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CITIW-30SB

BDI # 23179494

Features

Roller Width - Inch: 8
Roller Width - Millimeter: 203.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Wing Roller
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-45TE-20SB

COMPARE

C4-45TE-20SB

Description
C4-45TE-20SB TROUGHING IDLER ; 20" BELT W 4" RLR 45DEG CEMA C

PRECISION PULLEY

Part # C4-45TE-20SB

BDI # 23179470

Features

Roller Width - Inch: 7.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIT-24SB

COMPARE

B5-CIT-24SB

Description
B5-CIT-24SB TROUGHING IDLER ROLLER ; CI 24" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIT-24SB

BDI # 23179434

Features

Roller Width - Inch: 8.5
Roller Width - Millimeter: 215.9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY