Page 1 of 47

Next

Compare
E6-FL-96SB

COMPARE

E6-FL-96SB

Description
E6-FL-96SB FLAT CARRIER ROLLER ; 96" BELT W 6" RLR

PRECISION PULLEY

Part # E6-FL-96SB

BDI # 23167714

Features

Roller Width - Inch: 100
Roller Width - Millimeter: 2540
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 2438.4
Product Name: Roller
Belt Width - Inch: 96

Price Inventory : Available to order
Loading Price
QTY
E7P-RRDSA-84SB

COMPARE

E7P-RRDSA-84SB

Description
E7P-RRDSA-84SB RETURN IDLER ; SA RBR DISC 4-1/2" 84" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-84SB

BDI # 23170395

Features

Roller Width - Inch: 88
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7-RRDSA-84SB

COMPARE

E7-RRDSA-84SB

Description
E7-RRDSA-84SB RETURN IDLER ; SA RBR DISC 4-1/2" 84" BELT W 7" RLR

PRECISION PULLEY

Part # E7-RRDSA-84SB

BDI # 23170744

Features

Roller Width - Inch: 88
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-F-102SB

COMPARE

E6-F-102SB

Description
E6-F-102SB FLAT CARRIER IDLER ; 102" BELT W 6" RLR

PRECISION PULLEY

Part # E6-F-102SB

BDI # 23168867

Features

Roller Width - Inch: 106
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 111
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-RRDSA-96SB

COMPARE

E7P-RRDSA-96SB

Description
E7P-RRDSA-96SB RETURN IDLER ; SA RBR DISC 4-1/2" 96" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-96SB

BDI # 23170399

Features

Roller Width - Inch: 100
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY