Page 1 of 16

Next

Compare
E6-FL-96SB

COMPARE

E6-FL-96SB

Description
E6-FL-96SB FLAT CARRIER ROLLER ; 96" BELT W 6" RLR

PRECISION PULLEY

Part # E6-FL-96SB

BDI # 23167714

Features

Roller Width - Inch: 100
Roller Width - Millimeter: 2540
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 2438.4
Product Name: Roller
Belt Width - Inch: 96

Price Inventory : Available to order
Loading Price
QTY
E7P-RRDSA-96SB

COMPARE

E7P-RRDSA-96SB

Description
E7P-RRDSA-96SB RETURN IDLER ; SA RBR DISC 4-1/2" 96" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-96SB

BDI # 23170399

Features

Roller Width - Inch: 100
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-RRD-96SBWB

COMPARE

E6P-RRD-96SBWB

Description
E6P-RRD-96SBWB RETURN IDLER ; RBR DISC 6" RLR 96" BELT W WIDE BASE

PRECISION PULLEY

Part # E6P-RRD-96SBWB

BDI # 23162625

Features

Roller Width - Inch: 100
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Wide Base
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-RRD-96SB

COMPARE

E6P-RRD-96SB

Description
E6P-RRD-96SB RETURN IDLER ; RBR DISC 6" RLR 96" BELT W

PRECISION PULLEY

Part # E6P-RRD-96SB

BDI # 23162617

Features

Roller Width - Inch: 100
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-RRD-96SB-1

COMPARE

E6P-RRD-96SB-1

Description
E6P-RRD-96SB-1 RETURN IDLER ; RBR DISC 6" RLR 96" BELT W 1-1/2"

PRECISION PULLEY

Part # E6P-RRD-96SB-1

BDI # 23162621

Features

Roller Width - Inch: 100
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY