E6-F-102SB
Description
E6-F-102SB FLAT CARRIER IDLER ; 102" BELT W 6" RLR
Part # E6-F-102SB
BDI # 23168867
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
HE6P-F-102SB
Description
HE6P-F-102SB FLAT CARRIER IDLER ; 102" BELT W 6" RLR
Part # HE6P-F-102SB
BDI # 23138866
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E6P-RRD-102SBWB
Description
E6P-RRD-102SBWB RETURN IDLER ; RBR DISC 6" RLR 102" BELT W WIDE BASE
Part # E6P-RRD-102SBWB
BDI # 23155006
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Wide Base
Mounting Method:
Top Mount
E7-R-102SB
Description
E7-R-102SB RETURN IDLER ; 102" BELT W 7" RLR
Part # E7-R-102SB
BDI # 23166465
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7-F-102SB
Description
HE7-F-102SB FLAT CARRIER IDLER ; 102" BELT W 7" RLR
Part # HE7-F-102SB
BDI # 23173994
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount