Page 1 of 71

Next

Compare
E7P-35TEIR-54SB

COMPARE

E7P-35TEIR-54SB

Description
E7P-35TEIR-54SB IMPACT TROUGHING IDLER ; W/REM EB 54" BELT W 7" RLR 35DEG

PRECISION PULLEY

Part # E7P-35TEIR-54SB

BDI # 23170126

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-45TEI-54SB

COMPARE

E6-45TEI-54SB

Description
E6-45TEI-54SB IMPACT TROUGHING IDLER ; 54" BELT W 6" RLR 45DEG

PRECISION PULLEY

Part # E6-45TEI-54SB

BDI # 23153715

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-35TET-54SB

COMPARE

C6-35TET-54SB

Description
C6-35TET-54SB TRANSITION TROUGHING IDLER ; 54" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # C6-35TET-54SB

BDI # 23144722

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-TE-54SB

COMPARE

E6-TE-54SB

Description
E6-TE-54SB TROUGHING IDLER ROLLER ; 54" BELT W 6" RLR

PRECISION PULLEY

Part # E6-TE-54SB

BDI # 23171013

Features

Roller Width - Inch: 19.75
Roller Width - Millimeter: 501.65
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY
HE6P-35TE-54SB

COMPARE

HE6P-35TE-54SB

Description
HE6P-35TE-54SB TROUGHING IDLER ; 54" BELT W 6" RLR 35DEG CEMA E

PRECISION PULLEY

Part # HE6P-35TE-54SB

BDI # 23176257

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY