E6-FL-24SB

COMPARE

E6-FL-24SB

Description
E6-FL-24SB FLAT CARRIER ROLLER ; 24" BELT W 6" RLR

PRECISION PULLEY

Part # E6-FL-24SB

BDI # 23168909

Features

Roller Width - Inch: 28
Roller Width - Millimeter: 711.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY
E7-FL-24SB

COMPARE

E7-FL-24SB

Description
E7-FL-24SB FLAT CARRIER ROLLER ; 24" BELT W 7" RLR

PRECISION PULLEY

Part # E7-FL-24SB

BDI # 23166188

Features

Roller Width - Inch: 28
Roller Width - Millimeter: 711.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY
E6-15IVR-54SB-7

COMPARE

E6-15IVR-54SB-7

Description
E6-15IVR-54SB-7 V-RETURN IDLER ; 54" BELT W 6" RLR 15DEG

PRECISION PULLEY

Part # E6-15IVR-54SB-7

BDI # 23154543

Features

Roller Width - Inch: 28
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 15 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: IVR Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY