D5-CSRI-32.50
Description
D5-CSRI-32.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSRI-32.50
BDI # 23163233
Features
Roller Width - Inch:
32.5
Roller Width - Millimeter:
825.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller
B4-CIRW-30SB
Description
B4-CIRW-30SB CHANNEL MOUNT IDLER ; 30IN BLT 4IN DIA RETURN CEMA B
Part # B4-CIRW-30SB
BDI # 23037249
Features
Roller Width - Inch:
32.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
C4-CIFL-30SB
Description
C4-CIFL-30SB FLAT CARRIER ROLLER ; CI 30" BELT W 4" RLR
Part # C4-CIFL-30SB
BDI # 23141335
Features
Roller Width - Inch:
32.5
Roller Width - Millimeter:
825.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
C4-CIF-30SB
Description
C4-CIF-30SB FLAT CARRIER IDLER ; CI 30" BELT W 4" RLR
Part # C4-CIF-30SB
BDI # 23141305
Features
Roller Width - Inch:
32.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
B5-CIR-30SB
Description
B5-CIR-30SB RETURN IDLER ROLLER ; CI 30" BELT W 5" RLR
Part # B5-CIR-30SB
BDI # 23174243
Features
Roller Width - Inch:
32.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount