B4-CIT-16SB
Description
B4-CIT-16SB TROUGHING IDLER ROLLER ; CI 16" BELT W 4" RLR
Part # B4-CIT-16SB
BDI # 23174111
Features
Roller Width - Inch:
5.75
Roller Width - Millimeter:
146.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller
B5-CIT-16SB
Description
B5-CIT-16SB TROUGHING IDLER ROLLER ; CI 16" BELT W 5" RLR
Part # B5-CIT-16SB
BDI # 23179428
Features
Roller Width - Inch:
5.75
Roller Width - Millimeter:
146.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller
B5-35CIT-16SB
Description
B5-35CIT-16SB TROUGHING IDLER ; CI 16" BELT W 5" RLR 35DEG
Part # B5-35CIT-16SB
BDI # 23177961
Features
Roller Width - Inch:
5.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
21.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-20CIT-16SB
Description
B5-20CIT-16SB TROUGHING IDLER ; CI 16" BELT W 5" RLR 20DEG
Part # B5-20CIT-16SB
BDI # 23178292
Features
Roller Width - Inch:
5.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
21.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-20CIT-16SB
Description
B4-20CIT-16SB TROUGHING IDLER ; CI 16" BELT W 4" RLR 20DEG
Part # B4-20CIT-16SB
BDI # 23140269
Features
Roller Width - Inch:
5.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
21.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount