C4-CIRW-54SB
Description
C4-CIRW-54SB RETURN IDLER ; CI WEB MOUNT 54" BELT W 4" RLR
Part # C4-CIRW-54SB
BDI # 23174221
Features
Roller Width - Inch:
56.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C4-CIF-54SB
Description
C4-CIF-54SB FLAT CARRIER IDLER ; CI 54" BELT W 4" RLR
Part # C4-CIF-54SB
BDI # 23141320
Features
Roller Width - Inch:
56.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
62
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C5-CIFL-54SB
Description
C5-CIFL-54SB FLAT CARRIER ROLLER ; CI 54" BELT W 5" RLR
Part # C5-CIFL-54SB
BDI # 23139317
Features
Roller Width - Inch:
56.5
Roller Width - Millimeter:
1435.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C5-CIF-54SB
Description
C5-CIF-54SB FLAT CARRIER IDLER ; CI 54" BELT W 5" RLR
Part # C5-CIF-54SB
BDI # 23139284
Features
Roller Width - Inch:
56.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
62
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C4-CIR-54SB
Description
C4-CIR-54SB RETURN IDLER ROLLER ; CI 54" BELT W 4" RLR
Part # C4-CIR-54SB
BDI # 23176836
Features
Roller Width - Inch:
56.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
62
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount