C4-CITIW-20SB
Description
C4-CITIW-20SB IMPACT TROUGHING IDLER ; CI RBR DISC 20" BELT W 4" RLR
Part # C4-CITIW-20SB
BDI # 23179490
Features
Roller Width - Inch:
4.625
Roller Width - Millimeter:
117.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
508
Product Name:
Roller
B5-CITI-18SB
Description
B5-CITI-18SB IMPACT TROUGH IDLER ROLLER ; CI 18" BELT W 5" RLR
Part # B5-CITI-18SB
BDI # 23179446
Features
Roller Width - Inch:
4.375
Roller Width - Millimeter:
111.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-TEI-14SB
Description
C6-TEI-14SB IMPACT TROUGH IDLER ROLLER ; 14" BELT W 6" RLR
Part # C6-TEI-14SB
BDI # 23151486
Features
Roller Width - Inch:
3.938
Roller Width - Millimeter:
100.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller
C4-CITIW-18SB
Description
C4-CITIW-18SB IMPACT TROUGHING IDLER ; CI RBR DISC 18" BELT W 4" RLR
Part # C4-CITIW-18SB
BDI # 23177092
Features
Roller Width - Inch:
4
Roller Width - Millimeter:
101.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-TEI-14SB
Description
D5-TEI-14SB IMPACT TROUGH IDLER ROLLER ; 14" BELT W 5" RLR
Part # D5-TEI-14SB
BDI # 23152838
Features
Roller Width - Inch:
3.938
Roller Width - Millimeter:
100.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller