3504-40.5

COMPARE

3504-40.5

Description
3504-40.5 CB-504 ROLL ASSEMBLY ; 40-1/2" ROLL LENGTH

PRECISION PULLEY

Part # 3504-40.5

BDI # 21768725

Features

Roller Width - Inch: 40.5
Roller Width - Millimeter: 1028.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 0
Product Name: Roller
Belt Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
D5-SAFL-41.25

COMPARE

D5-SAFL-41.25

Description
D5-SAFL-41.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D5-SAFL-41.25

BDI # 23142877

Features

Roller Width - Inch: 41.25
Roller Width - Millimeter: 1047.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-SAFL-41.25

COMPARE

D6-SAFL-41.25

Description
D6-SAFL-41.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D6-SAFL-41.25

BDI # 23155315

Features

Roller Width - Inch: 41.25
Roller Width - Millimeter: 1047.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C6-SAFL-41.25

COMPARE

C6-SAFL-41.25

Description
C6-SAFL-41.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END

PRECISION PULLEY

Part # C6-SAFL-41.25

BDI # 23138734

Features

Roller Width - Inch: 41.25
Roller Width - Millimeter: 1047.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-SAFL-41.25

COMPARE

C5-SAFL-41.25

Description
C5-SAFL-41.25 CONVEYOR IDLER ROLLER ; 36" BLT WID 5" RLR DIA 41-1/4" LEN

PRECISION PULLEY

Part # C5-SAFL-41.25

BDI # 21455615

Features

Roller Width - Inch: 41.25
Roller Width - Millimeter: 1047.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY