B5-CIFRD-42SB
Description
B5-CIFRD-42SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 42" BELT W 5" RLR
Part # B5-CIFRD-42SB
BDI # 23174213
Features
Roller Width - Inch:
42.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
50
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-FLI-42SB
Description
B4-FLI-42SB FLAT CARRIER ROLLER ; RBR DISC 42" BELT W 4" RLR
Part # B4-FLI-42SB
BDI # 23178866
Features
Roller Width - Inch:
43.25
Roller Width - Millimeter:
1098.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
D5-FLBR-42SB
Description
D5-FLBR-42SB IDLER RETURN ROLLER ; BEATER 42" BELT W 5" RLR
Part # D5-FLBR-42SB
BDI # 23146273
Features
Roller Width - Inch:
42.375
Roller Width - Millimeter:
1076.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B5-FLI-42SB
Description
B5-FLI-42SB FLAT CARRIER ROLLER ; RBR DISC 42" BELT W 5" RLR
Part # B5-FLI-42SB
BDI # 23178634
Features
Roller Width - Inch:
43.25
Roller Width - Millimeter:
1098.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
C5-CIFLI-42SB
Description
C5-CIFLI-42SB FLAT CARRIER ROLLER ; CI RBR DISC 42" BELT W 5" RLR
Part # C5-CIFLI-42SB
BDI # 23139345
Features
Roller Width - Inch:
43
Roller Width - Millimeter:
1092.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42