Page 1 of 8

Next

Compare
C6-RRD-42SB

COMPARE

C6-RRD-42SB

Description
C6-RRD-42SB RETURN IDLER ; RBR DISC 6" RLR 42" BELT W

PRECISION PULLEY

Part # C6-RRD-42SB

BDI # 23144547

Features

Roller Width - Inch: 44.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-SSTFL-44.81

COMPARE

D6-SSTFL-44.81

Description
D6-SSTFL-44.81 RETURN RETRO ROLLER ; FMC STEEL NUT

PRECISION PULLEY

Part # D6-SSTFL-44.81

BDI # 23155469

Features

Roller Width - Inch: 44.81
Roller Width - Millimeter: 1138.174
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Superior Steel Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-42SB-1

COMPARE

D6-RRD-42SB-1

Description
D6-RRD-42SB-1 RETURN IDLER ; RBR DISC 6" RLR 42" BELT W 1-1/2"

PRECISION PULLEY

Part # D6-RRD-42SB-1

BDI # 23160299

Features

Roller Width - Inch: 44.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-SSTFL-44.81

COMPARE

D5-SSTFL-44.81

Description
D5-SSTFL-44.81 RETURN RETRO ROLLER ; FMC STEEL NUT

PRECISION PULLEY

Part # D5-SSTFL-44.81

BDI # 23152698

Features

Roller Width - Inch: 44.81
Roller Width - Millimeter: 1138.174
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Superior Steel Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-42SB-1

COMPARE

C5-RRD-42SB-1

Description
C5-RRD-42SB-1 RETURN IDLER ; RBR DISC 5" RLR 42" BELT W 1-1/2"

PRECISION PULLEY

Part # C5-RRD-42SB-1

BDI # 23149573

Features

Roller Width - Inch: 44.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY