Page 1 of 31

Next

Compare
B4-FL-42SB

COMPARE

B4-FL-42SB

Description
B4-FL-42SB FLAT CARRIER ROLLER ; 42" BELT W 4" RLR

PRECISION PULLEY

Part # B4-FL-42SB

BDI # 23179412

Features

Roller Width - Inch: 45.375
Roller Width - Millimeter: 1152.525
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
C6-FL-42SB

COMPARE

C6-FL-42SB

Description
C6-FL-42SB FLAT CARRIER ROLLER ; 42" BELT W 6" RLR

PRECISION PULLEY

Part # C6-FL-42SB

BDI # 23149911

Features

Roller Width - Inch: 45.375
Roller Width - Millimeter: 1152.525
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-SSFL-45.31

COMPARE

C5-SSFL-45.31

Description
C5-SSFL-45.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT

PRECISION PULLEY

Part # C5-SSFL-45.31

BDI # 23145734

Features

Roller Width - Inch: 45.31
Roller Width - Millimeter: 1150.874
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Superior Steel Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-RSA-42SB

COMPARE

B4-RSA-42SB

Description
B4-RSA-42SB RETURN IDLER ; SELF-ALIGNING 42" BELT W 4" RLR

PRECISION PULLEY

Part # B4-RSA-42SB

BDI # 23177949

Features

Roller Width - Inch: 45.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-FSA-42SB

COMPARE

C6-FSA-42SB

Description
C6-FSA-42SB SA FLAT CARRIER IDLER

PRECISION PULLEY

Part # C6-FSA-42SB

BDI # 22593108

Features

Roller Width - Inch: 45.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY