C5-RLG-48SB
Description
C5-RLG-48SB RETURN RUBBER GROOVED ROLLER ; 48" BELT W 5" RLR
Part # C5-RLG-48SB
BDI # 23142151
Features
Roller Width - Inch:
49.875
Roller Width - Millimeter:
1266.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-35LSI-48
Description
D6-35LSI-48 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 48" BELT W 6" RLR 35DEG
Part # D6-35LSI-48
BDI # 23148089
Features
Roller Width - Inch:
49.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
2-3/16 Inch Shaft
Mounting Method:
Direct Mount
C5-CIRI-48SB
Description
C5-CIRI-48SB IMPACT RETURN IDLER ROLLER ; 48" BELT W 5" RLR
Part # C5-CIRI-48SB
BDI # 23148967
Features
Roller Width - Inch:
50
Roller Width - Millimeter:
1270
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
D6-FRD-48SB-1
Description
D6-FRD-48SB-1 FLAT CARRIER IDLER ; RBR DISC 48" BELT W 6" RLR 1-1/2"
Part # D6-FRD-48SB-1
BDI # 23161777
Features
Roller Width - Inch:
49.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-20TUI-60SB
Description
D5-20TUI-60SB IMPACT TROUGHING IDLER ; UNEQ 60" BELT W 5" RLR 20DEG
Part # D5-20TUI-60SB
BDI # 23147590
Features
Roller Width - Inch:
49.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount