E6P-10VR-96SB-4
Description
E6P-10VR-96SB-4 V-RETURN IDLER ; 96" BELT W 6" RLR 10DEG
Part # E6P-10VR-96SB-4
BDI # 23162230
Features
Roller Width - Inch:
49.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-96SB-7
Description
E6P-10VR-96SB-7 V-RETURN IDLER ; 96" BELT W 6" RLR 10DEG
Part # E6P-10VR-96SB-7
BDI # 23162234
Features
Roller Width - Inch:
49.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VRI-96SB-7
Description
E6P-10VRI-96SB-7 V-RETURN IMPACT IDLER ; 96" BELT W 6" RLR 10DEG
Part # E6P10VRI96SB-7
BDI # 23156797
Features
Roller Width - Inch:
49.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7-10VR-96SB-7
Description
HE7-10VR-96SB-7 V-RETURN IDLER ; 96" BELT W 7" RLR 10DEG
Part # HE7-10VR-96SB-7
BDI # 23162093
Features
Roller Width - Inch:
49.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B4-CIRI-48SB
Description
B4-CIRI-48SB IMPACT RETURN IDLER ROLLER ; 48" BELT W 4" RLR
Part # B4-CIRI-48SB
BDI # 23179256
Features
Roller Width - Inch:
49.375
Roller Width - Millimeter:
1254.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48