HE6P-20TU-66SB
Description
HE6P-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 6" RLR 20DEG
Part # HE6P-20TU-66SB
BDI # 23176182
Features
Roller Width - Inch:
53.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E6-HRRI-53.50
Description
E6-HRRI-53.50 RETURN RETRO ROLLER ; RUBBER DISC HEWITT ROBINS ZINC NUT
Part # E6-HRRI-53.50
BDI # 23143026
Features
Roller Width - Inch:
53.5
Roller Width - Millimeter:
1358.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
C5-SAFL-53.25
Description
C5-SAFL-53.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # C5-SAFL-53.25
BDI # 23142564
Features
Roller Width - Inch:
53.25
Roller Width - Millimeter:
1352.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
E7-HRRI-53.50
Description
E7-HRRI-53.50 RETURN RETRO ROLLER ; HEWITT ROBINS ZINC NUT
Part # E7-HRRI-53.50
BDI # 23166362
Features
Roller Width - Inch:
53.5
Roller Width - Millimeter:
1358.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
E6P-20TU-66SB
Description
E6P-20TU-66SB TROUGHING IDLER ; UNEQ 66" BELT W 6" RLR 20DEG
Part # E6P-20TU-66SB
BDI # 23171248
Features
Roller Width - Inch:
53.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount