Page 1 of 4

Next

Compare
E6-HRRI-59.50

COMPARE

E6-HRRI-59.50

Description
E6-HRRI-59.50 RETURN RETRO ROLLER ; RUBBER DISC HEWITT ROBINS ZINC NUT

PRECISION PULLEY

Part # E6-HRRI-59.50

BDI # 23143030

Features

Roller Width - Inch: 59.5
Roller Width - Millimeter: 1511.3
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Hewitt Robins Zinc Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C6-SAFL-59.25

COMPARE

C6-SAFL-59.25

Description
C6-SAFL-59.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END

PRECISION PULLEY

Part # C6-SAFL-59.25

BDI # 23138746

Features

Roller Width - Inch: 59.25
Roller Width - Millimeter: 1504.95
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E6-20TU-72SB

COMPARE

E6-20TU-72SB

Description
E6-20TU-72SB TROUGHING IDLER ; UNEQ 72" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # E6-20TU-72SB

BDI # 23153516

Features

Roller Width - Inch: 59.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HE7-20TU-72SB

COMPARE

HE7-20TU-72SB

Description
HE7-20TU-72SB TROUGHING IDLER ; UNEQ 72" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # HE7-20TU-72SB

BDI # 23172466

Features

Roller Width - Inch: 59.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: 7-1/2 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-20TUI-72SB

COMPARE

E7P-20TUI-72SB

Description
E7P-20TUI-72SB IMPACT TROUGHING IDLER ; UNEQ 72" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # E7P-20TUI-72SB

BDI # 23172333

Features

Roller Width - Inch: 59.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY