Page 1 of 23

Next

Compare
D6-RSA-60SBWB

COMPARE

D6-RSA-60SBWB

Description
D6-RSA-60SBWB RETURN IDLER ; SELF-ALIGNG 60" BELT W 6" RLR WIDE BASE

PRECISION PULLEY

Part # D6-RSA-60SBWB

BDI # 23155084

Features

Roller Width - Inch: 63.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-RSA-60SB

COMPARE

D6-RSA-60SB

Description
D6-RSA-60SB RETURN IDLER ; SELF-ALIGNING 60" BELT W 6" RLR

PRECISION PULLEY

Part # D6-RSA-60SB

BDI # 23155077

Features

Roller Width - Inch: 63.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-F-60SB-1

COMPARE

C6-F-60SB-1

Description
C6-F-60SB-1 FLAT CARRIER IDLER ; 60" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-F-60SB-1

BDI # 23149889

Features

Roller Width - Inch: 63.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-FL-60SB

COMPARE

C6-FL-60SB

Description
C6-FL-60SB FLAT CARRIER ROLLER ; 60" BELT W 6" RLR

PRECISION PULLEY

Part # C6-FL-60SB

BDI # 23149922

Features

Roller Width - Inch: 63.375
Roller Width - Millimeter: 1609.725
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Loading Price
QTY
C4-FSA-60SB

COMPARE

C4-FSA-60SB

Description
C4-FSA-60SB FLAT CARRIER IDLER ; SELF-ALIGNING 60" BELT W 4" RLR

PRECISION PULLEY

Part # C4-FSA-60SB

BDI # 23139084

Features

Roller Width - Inch: 63.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY