C5-20CIT-18SB
Description
C5-20CIT-18SB TROUGHING IDLER ; CI 18" BELT W 5" RLR 20DEG
Part # C5-20CIT-18SB
BDI # 23174869
Features
Roller Width - Inch:
6.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
B5-CIT-18SB
Description
B5-CIT-18SB TROUGHING IDLER ROLLER ; CI 18" BELT W 5" RLR
Part # B5-CIT-18SB
BDI # 23179430
Features
Roller Width - Inch:
6.5
Roller Width - Millimeter:
165.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-35CIT-18SB
Description
C5-35CIT-18SB TROUGHING IDLER ; CI 18" BELT W 5" RLR 35DEG
Part # C5-35CIT-18SB
BDI # 23145036
Features
Roller Width - Inch:
6.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
D6-HSTEI-6.50
Description
D6-HSTEI-6.50 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT
Part # D6-HSTEI-6.50
BDI # 23159787
Features
Roller Width - Inch:
6.5
Roller Width - Millimeter:
165.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C4-35CIT-18SB
Description
C4-35CIT-18SB TROUGHING IDLER ; CI 18" BELT W 4" RLR 35DEG
Part # C4-35CIT-18SB
BDI # 23179530
Features
Roller Width - Inch:
6.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount