HE6-20TU-96SB
Description
HE6-20TU-96SB TROUGHING IDLER ; UNEQ 96" BELT W 6" RLR 20DEG
Part # HE6-20TU-96SB
BDI # 23140370
Features
Roller Width - Inch:
83.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE6P-20TU-96SB
Description
HE6P-20TU-96SB TROUGHING IDLER ; UNEQ 96" BELT W 6" RLR 20DEG
Part # HE6P-20TU-96SB
BDI # 23176197
Features
Roller Width - Inch:
83.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE7-20TU-96SB
Description
HE7-20TU-96SB TROUGHING IDLER ; UNEQ 96" BELT W 7" RLR 20DEG
Part # HE7-20TU-96SB
BDI # 23172474
Features
Roller Width - Inch:
83.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE7P-20TU-96SB
Description
HE7P-20TU-96SB TROUGHING IDLER ; UNEQ 96" BELT W 7" RLR 20DEG
Part # HE7P-20TU-96SB
BDI # 23172729
Features
Roller Width - Inch:
83.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-20TU-96SB
Description
E7P-20TU-96SB TROUGHING IDLER ; UNEQ 96" BELT W 7" RLR 20DEG
Part # E7P-20TU-96SB
BDI # 23172267
Features
Roller Width - Inch:
83.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount