Page 1 of 18

Next

Compare
E7P-RRDSA-84SB

COMPARE

E7P-RRDSA-84SB

Description
E7P-RRDSA-84SB RETURN IDLER ; SA RBR DISC 4-1/2" 84" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-84SB

BDI # 23170395

Features

Roller Width - Inch: 88
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7-RRDSA-84SB

COMPARE

E7-RRDSA-84SB

Description
E7-RRDSA-84SB RETURN IDLER ; SA RBR DISC 4-1/2" 84" BELT W 7" RLR

PRECISION PULLEY

Part # E7-RRDSA-84SB

BDI # 23170744

Features

Roller Width - Inch: 88
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-RRD-84SB-1

COMPARE

E6P-RRD-84SB-1

Description
E6P-RRD-84SB-1 RETURN IDLER ; RBR DISC 6" RLR 84" BELT W 1-1/2"

PRECISION PULLEY

Part # E6P-RRD-84SB-1

BDI # 23162606

Features

Roller Width - Inch: 88
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-RRD-84SBWB

COMPARE

E6P-RRD-84SBWB

Description
E6P-RRD-84SBWB RETURN IDLER ; RBR DISC 6" RLR 84" BELT W WIDE BASE

PRECISION PULLEY

Part # E6P-RRD-84SBWB

BDI # 23162610

Features

Roller Width - Inch: 88
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Wide Base
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
HE7-R-84SB-1

COMPARE

HE7-R-84SB-1

Description
HE7-R-84SB-1 RETURN IDLER ; 84" BELT W 7" RLR 1-1/2"

PRECISION PULLEY

Part # HE7-R-84SB-1

BDI # 23175339

Features

Roller Width - Inch: 88
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY