Page 1 of 39

Next

Compare
611-21258-01

COMPARE

611-21258-01

Description
611-21258-01 BELT CONVEYOR ROLLER ; 5X9 IMP G/SL F/S-C NON RET

REXNORD

Part # 10512431

BDI # 18141238

Features

Roller Width - Inch: 9
Roller Width - Millimeter: 228.6
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Sealed
Belt Width - Millimeter: 0
Product Name: Roller

Price Inventory : In stock
Loading Price
QTY
HD5-CSTE-9.00

COMPARE

HD5-CSTE-9.00

Description
HD5-CSTE-9.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # HD5-CSTE-9.00

BDI # 23163819

Features

Roller Width - Inch: 9
Roller Width - Millimeter: 228.6
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-CRTE-9.00

COMPARE

D5-CRTE-9.00

Description
D5-CRTE-9.00 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT

PRECISION PULLEY

Part # D5-CRTE-9.00

BDI # 23163135

Features

Roller Width - Inch: 9
Roller Width - Millimeter: 228.6
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-20CITI-30SB

COMPARE

C5-20CITI-30SB

Description
C5-20CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20CITI-30SB

BDI # 23174906

Features

Roller Width - Inch: 9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 35.625
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B4-45TEI-30SB

COMPARE

B4-45TEI-30SB

Description
B4-45TEI-30SB IMPACT TROUGHING IDLER ; 30" BELT W 4" RLR 45DEG

PRECISION PULLEY

Part # B4-45TEI-30SB

BDI # 23177066

Features

Roller Width - Inch: 9
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY