C5-CSTE-11.00
Description
C5-CSTE-11.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # C5-CSTE-11.00
BDI # 23137756
Features
Roller Width - Inch:
11
Roller Width - Millimeter:
279.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D6-45TG-24SBWB
Description
D6-45TG-24SBWB GRAIN TROUGHING IDLER ; 24" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TG-24SBWB
BDI # 23165392
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C4-45TG-24SB
Description
C4-45TG-24SB GRAIN TROUGHING IDLER ; 24" BELT W 4" RLR 45DEG
Part # C4-45TG-24SB
BDI # 23139404
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Offset Center Roll | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C4-45TG-24SBWB
Description
C4-45TG-24SBWB GRAIN TROUGHING IDLER ; 24" BELT W 4" RLR 45DEG WIDE BASE
Part # C4-45TG-24SBWB
BDI # 23139408
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 8-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C6-SATE-11.00
Description
C6-SATE-11.00 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # C6-SATE-11.00
BDI # 23151286
Features
Roller Width - Inch:
11
Roller Width - Millimeter:
279.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller