B5-CIT-36SB
Description
B5-CIT-36SB TROUGHING IDLER ROLLER ; CI 36" BELT W 5" RLR
Part # B5-CIT-36SB
BDI # 23179438
Features
Roller Width - Inch:
12.5
Roller Width - Millimeter:
317.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-CRWR-12.25
Description
D5-CRWR-12.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D5-CRWR-12.25
BDI # 23163139
Features
Roller Width - Inch:
12.25
Roller Width - Millimeter:
311.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D6-SSTTE-12.75
Description
D6-SSTTE-12.75 TROUGHING RETRO ROLLER ; FMC STEEL NUT
Part # D6-SSTTE-12.75
BDI # 23155493
Features
Roller Width - Inch:
12.75
Roller Width - Millimeter:
323.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
B4-35CIT-36SB
Description
B4-35CIT-36SB TROUGHING IDLER ; CI 36" BELT W 4" RLR 35DEG
Part # B4-35CIT-36SB
BDI # 23173959
Features
Roller Width - Inch:
12.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
C4-35CIT-36SB
Description
C4-35CIT-36SB TROUGHING IDLER ; CI 36" BELT W 4" RLR 35DEG
Part # C4-35CIT-36SB
BDI # 23179538
Features
Roller Width - Inch:
12.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount