Page 1 of 15

Next

Compare
C5-20TEIR-42SB

COMPARE

C5-20TEIR-42SB

Description
C5-20TEIR-42SB IMPACT TROUGHING IDLER ; W/REM EB 42" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20TEIR-42SB

BDI # 23175072

Features

Roller Width - Inch: 13.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-45TEI-42SB

COMPARE

C6-45TEI-42SB

Description
C6-45TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 6" RLR 45DEG

PRECISION PULLEY

Part # C6-45TEI-42SB

BDI # 23143668

Features

Roller Width - Inch: 13.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-CRWR-14.25

COMPARE

D5-CRWR-14.25

Description
D5-CRWR-14.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT

PRECISION PULLEY

Part # D5-CRWR-14.25

BDI # 23163142

Features

Roller Width - Inch: 14.25
Roller Width - Millimeter: 361.95
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-35TUI-30SB

COMPARE

D6-35TUI-30SB

Description
D6-35TUI-30SB IMPACT TROUGHING IDLER ; UNEQ 30" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TUI-30SB

BDI # 23148421

Features

Roller Width - Inch: 13.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 7-7/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20TEIR-42SB

COMPARE

D6-20TEIR-42SB

Description
D6-20TEIR-42SB IMPACT TROUGHING IDLER ; W/REM EB 42" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # D6-20TEIR-42SB

BDI # 23153105

Features

Roller Width - Inch: 13.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY