Page 1 of 49

Next

Compare
C6-45TEI-42SBWB

COMPARE

C6-45TEI-42SBWB

Description
C6-45TEI-42SBWB IMPACT TROUGHING IDLER ; 42" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C6-45TEI-42SBWB

BDI # 23143672

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TE-42SBWB

COMPARE

D6-35TE-42SBWB

Description
D6-35TE-42SBWB TROUGHING IDLER ; 42" BELT W 6" RLR 35DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-35TE-42SBWB

BDI # 23148127

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-45TEI-42SBWB

COMPARE

C5-45TEI-42SBWB

Description
C5-45TEI-42SBWB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C5-45TEI-42SBWB

BDI # 23138994

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TE-42SBWB

COMPARE

D6-45TE-42SBWB

Description
D6-45TE-42SBWB TROUGHING IDLER ; 42" BELT W 6" RLR 45DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-45TE-42SBWB

BDI # 23146977

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-45TE-42SB

COMPARE

C6-45TE-42SB

Description
C6-45TE-42SB TROUGHING IDLER ; 42" BELT W 6" RLR 45DEG CEMA C

PRECISION PULLEY

Part # C6-45TE-42SB

BDI # 23143596

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY