Page 1 of 6

Next

Compare
B4-35TUI-42SB

COMPARE

B4-35TUI-42SB

Description
B4-35TUI-42SB IMPACT TROUGHING IDLER ; UNEQ 42" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # B4-35TUI-42SB

BDI # 23179039

Features

Roller Width - Inch: 19.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 9 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-35TUI-36SB

COMPARE

B4-35TUI-36SB

Description
B4-35TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # B4-35TUI-36SB

BDI # 23179035

Features

Roller Width - Inch: 19.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 6-13/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-20TUI-30SB

COMPARE

B5-20TUI-30SB

Description
B5-20TUI-30SB IMPACT TROUGHING IDLER ; UNEQ 30" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20TUI-30SB

BDI # 23176772

Features

Roller Width - Inch: 19.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 3-5/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-FRD-18SB-1

COMPARE

B4-FRD-18SB-1

Description
B4-FRD-18SB-1 FLAT CARRIER IDLER ; RBR DISC 18" BELT W 4" RLR 1-1/2"

PRECISION PULLEY

Part # B4-FRD-18SB-1

BDI # 23178516

Features

Roller Width - Inch: 19.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-FRD-18SB

COMPARE

B4-FRD-18SB

Description
B4-FRD-18SB FLAT CARRIER IDLER ; RBR DISC 18" BELT W 4" RLR

PRECISION PULLEY

Part # B4-FRD-18SB

BDI # 23178514

Features

Roller Width - Inch: 19.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY