Page 1 of 6

Next

Compare
C6-RRDSA-20SB-1

COMPARE

C6-RRDSA-20SB-1

Description
C6-RRDSA-20SB-1 RETURN IDLER ; SA RBR DISC 20" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-RRDSA-20SB-1

BDI # 23139562

Features

Roller Width - Inch: 22.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-20SB

COMPARE

C6-RRDSA-20SB

Description
C6-RRDSA-20SB RETURN IDLER ; SA RBR DISC 4-1/2" 20" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RRDSA-20SB

BDI # 23139558

Features

Roller Width - Inch: 22.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RI-20SB

COMPARE

C5-RI-20SB

Description
C5-RI-20SB RETURN IDLER ROLLER ; RBR DISC 20" BELT W 5" RLR

PRECISION PULLEY

Part # C5-RI-20SB

BDI # 23142095

Features

Roller Width - Inch: 22.875
Roller Width - Millimeter: 581.025
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 508
Product Name: Roller
Belt Width - Inch: 20

Price Inventory : Available to order
Loading Price
QTY
C5-RRDSA-20SB

COMPARE

C5-RRDSA-20SB

Description
C5-RRDSA-20SB RETURN IDLER ; SA RBR DISC 4-1/2" 20" BELT W 5" RLR

PRECISION PULLEY

Part # C5-RRDSA-20SB

BDI # 23149599

Features

Roller Width - Inch: 22.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RRDSA-20SB-1

COMPARE

C5-RRDSA-20SB-1

Description
C5-RRDSA-20SB-1 RETURN IDLER ; SA RBR DISC 20" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # C5-RRDSA-20SB-1

BDI # 23149603

Features

Roller Width - Inch: 22.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY