Page 1 of 4

Next

Compare
C6-SAFL-29.25

COMPARE

C6-SAFL-29.25

Description
C6-SAFL-29.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END

PRECISION PULLEY

Part # C6-SAFL-29.25

BDI # 23138727

Features

Roller Width - Inch: 29.25
Roller Width - Millimeter: 742.95
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-SAFL-29.25

COMPARE

D5-SAFL-29.25

Description
D5-SAFL-29.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D5-SAFL-29.25

BDI # 23142869

Features

Roller Width - Inch: 29.25
Roller Width - Millimeter: 742.95
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-10VR-54SB-4

COMPARE

D6-10VR-54SB-4

Description
D6-10VR-54SB-4 V-RETURN IDLER ; 54" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VR-54SB-4

BDI # 23157711

Features

Roller Width - Inch: 28.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-10VR-54SB-7

COMPARE

C5-10VR-54SB-7

Description
C5-10VR-54SB-7 V-RETURN IDLER ; 54" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # C5-10VR-54SB-7

BDI # 23140637

Features

Roller Width - Inch: 28.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-CITI-54SB

COMPARE

C4-CITI-54SB

Description
C4-CITI-54SB IMPACT TROUGH IDLER ROLLER ; CI 54" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CITI-54SB

BDI # 23175516

Features

Roller Width - Inch: 29
Roller Width - Millimeter: 736.6
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY