Page 1 of 3

Next

Compare
D6-10VRI-60SB-4

COMPARE

D6-10VRI-60SB-4

Description
D6-10VRI-60SB-4 V-RETURN IMPACT IDLER ; 60" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-60SB-4

BDI # 23157014

Features

Roller Width - Inch: 31.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-10VRI-60SB-7

COMPARE

D6-10VRI-60SB-7

Description
D6-10VRI-60SB-7 V-RETURN IMPACT IDLER ; 60" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-60SB-7

BDI # 23157017

Features

Roller Width - Inch: 31.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIRI-30SB

COMPARE

B5-CIRI-30SB

Description
B5-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRI-30SB

BDI # 23174282

Features

Roller Width - Inch: 31.375
Roller Width - Millimeter: 796.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 762
Product Name: Roller
Belt Width - Inch: 30

Price Inventory : Available to order
Loading Price
QTY
B4-CIRI-30SB

COMPARE

B4-CIRI-30SB

Description
B4-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRI-30SB

BDI # 23179250

Features

Roller Width - Inch: 31.375
Roller Width - Millimeter: 796.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 762
Product Name: Roller
Belt Width - Inch: 30

Price Inventory : Available to order
Loading Price
QTY
C5-10VRI-60SB-4

COMPARE

C5-10VRI-60SB-4

Description
C5-10VRI-60SB-4 V-RETURN IMPACT IDLER ; 60" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # C5-10VRI-60SB-4

BDI # 23149253

Features

Roller Width - Inch: 31.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY