Page 1 of 15

Next

Compare
B5-RRD-30SB

COMPARE

B5-RRD-30SB

Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B

PRECISION PULLEY

Part # B5-RRD-30SB

BDI # 21455606

Features

Roller Width - Inch: 32.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : In stock
Loading Price
QTY
C5-CIRI-30SB

COMPARE

C5-CIRI-30SB

Description
C5-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRI-30SB

BDI # 23148956

Features

Roller Width - Inch: 32
Roller Width - Millimeter: 812.8
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 762
Product Name: Roller
Belt Width - Inch: 30

Price Inventory : Available to order
Loading Price
QTY
D6-FRD-30SB-1

COMPARE

D6-FRD-30SB-1

Description
D6-FRD-30SB-1 FLAT CARRIER IDLER ; RBR DISC 30" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # D6-FRD-30SB-1

BDI # 23161754

Features

Roller Width - Inch: 31.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-15IVRI-60SB-7

COMPARE

E7P-15IVRI-60SB-7

Description
E7P-15IVRI-60SB-7 V-RETURN IMPACT IDLER ; 60" BELT W 7" RLR 15DEG

PRECISION PULLEY

Part # E7P15IVRI60SB-7

BDI # 23158256

Features

Roller Width - Inch: 31.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 15 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: IVR Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-10VR-60SB-4

COMPARE

C6-10VR-60SB-4

Description
C6-10VR-60SB-4 V-RETURN IDLER ; 60" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # C6-10VR-60SB-4

BDI # 23140293

Features

Roller Width - Inch: 31.938
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY