C5-CIRRD-30SB
Description
C5-CIRRD-30SB RETURN IDLER ; CI 30" BELT W 5" RLR
Part # C5-CIRRD-30SB
BDI # 23148988
Features
Roller Width - Inch:
32
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-CIRI-30SB
Description
C4-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 4" RLR
Part # C4-CIRI-30SB
BDI # 23176856
Features
Roller Width - Inch:
32
Roller Width - Millimeter:
812.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
C4-CIRRD-30SB
Description
C4-CIRRD-30SB RETURN IDLER ; CI 30" BELT W 4" RLR
Part # C4-CIRRD-30SB
BDI # 23176894
Features
Roller Width - Inch:
32
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-CIRI-30SB
Description
C5-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 5" RLR
Part # C5-CIRI-30SB
BDI # 23148956
Features
Roller Width - Inch:
32
Roller Width - Millimeter:
812.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
C4-CIRRDW-30SB
Description
C4-CIRRDW-30SB RETURN IDLER ; CI RBR DISC WEB MNT 30" BELT W 4" RLR
Part # C4-CIRRDW-30SB
BDI # 23176932
Features
Roller Width - Inch:
32
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount