Page 1 of 31

Next

Compare
D6-FSA-30SB

COMPARE

D6-FSA-30SB

Description
D6-FSA-30SB FLAT CARRIER IDLER ; SELF-ALIGNING 30" BELT W 6" RLR

PRECISION PULLEY

Part # D6-FSA-30SB

BDI # 23158676

Features

Roller Width - Inch: 33.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-FLBR-30SB

COMPARE

C5-FLBR-30SB

Description
C5-FLBR-30SB BEATER BAR ROLL ; CEMA C 5IN RLR DIA 30IN BELT WIDTH

PRECISION PULLEY

Part # C5-FLBR-30SB

BDI # 22385684

Features

Roller Width - Inch: 33.375
Roller Width - Millimeter: 847.725
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Beater Bar Roll | Sealed
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C6-FL-30SB

COMPARE

C6-FL-30SB

Description
C6-FL-30SB FLAT CARRIER ROLLER ; 30" BELT W 6" RLR

PRECISION PULLEY

Part # C6-FL-30SB

BDI # 23149904

Features

Roller Width - Inch: 33.375
Roller Width - Millimeter: 847.725
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-FSA-30SB

COMPARE

D5-FSA-30SB

Description
D5-FSA-30SB FLAT CARRIER IDLER ; SELF-ALIGNING 30" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FSA-30SB

BDI # 23142250

Features

Roller Width - Inch: 33.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-20TU-42SB

COMPARE

B5-20TU-42SB

Description
B5-20TU-42SB TROUGHING IDLER ; UNEQ 42" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20TU-42SB

BDI # 23176760

Features

Roller Width - Inch: 33.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Footpad Mounting | 5-7/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY