HD6-FMFL-38.62
Description
HD6-FMFL-38.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HD6-FMFL-38.62
BDI # 23175055
Features
Roller Width - Inch:
38.62
Roller Width - Millimeter:
980.948
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
914.4
Product Name:
Roller
HC6-FSFL-38.62
Description
HC6-FSFL-38.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # HC6-FSFL-38.62
BDI # 23169024
Features
Roller Width - Inch:
38.62
Roller Width - Millimeter:
980.948
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-FMFL-38.62
Description
D5-FMFL-38.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMFL-38.62
BDI # 23146335
Features
Roller Width - Inch:
38.62
Roller Width - Millimeter:
980.948
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
HD5-FMFL-38.62
Description
HD5-FMFL-38.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HD5-FMFL-38.62
BDI # 23163836
Features
Roller Width - Inch:
38.62
Roller Width - Millimeter:
980.948
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
914.4
Product Name:
Roller
E7-47LSI-36
Description
E7-47LSI-36 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 36" BELT W 7" RLR 47DEG
Part # E7-47LSI-36
BDI # 23151715
Features
Roller Width - Inch:
38.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount