C5-SSFL-39.31
Description
C5-SSFL-39.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C5-SSFL-39.31
BDI # 23145729
Features
Roller Width - Inch:
39.31
Roller Width - Millimeter:
998.474
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
HC6-SUFL-39.31
Description
HC6-SUFL-39.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # HC6-SUFL-39.31
BDI # 23169125
Features
Roller Width - Inch:
39.31
Roller Width - Millimeter:
998.474
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-SARI-39.25
Description
D5-SARI-39.25 RETURN RETRO ROLLER ; RUBBER DISC STEPHANS ADAMSON BROACH END
Part # D5-SARI-39.25
BDI # 23142908
Features
Roller Width - Inch:
39.25
Roller Width - Millimeter:
996.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
D6-SUFL-39.31
Description
D6-SUFL-39.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # D6-SUFL-39.31
BDI # 23155536
Features
Roller Width - Inch:
39.31
Roller Width - Millimeter:
998.474
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
C4-SUFL-39.31
Description
C4-SUFL-39.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C4-SUFL-39.31
BDI # 23140345
Features
Roller Width - Inch:
39.31
Roller Width - Millimeter:
998.474
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller