Page 1 of 17

Next

Compare
E7P-R-36SB

COMPARE

E7P-R-36SB

Description
E7P-R-36SB RETURN IDLER ; 36" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-R-36SB

BDI # 23155839

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7P-R-36SB-1

COMPARE

E7P-R-36SB-1

Description
E7P-R-36SB-1 RETURN IDLER ; 36" BELT W 7" RLR 1-1/2"

PRECISION PULLEY

Part # E7P-R-36SB-1

BDI # 23155843

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-F-36SB

COMPARE

E6-F-36SB

Description
E6-F-36SB FLAT CARRIER IDLER ; 36" BELT W 6" RLR

PRECISION PULLEY

Part # E6-F-36SB

BDI # 23168871

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-RRDSA-36SB

COMPARE

E6P-RRDSA-36SB

Description
E6P-RRDSA-36SB RETURN IDLER ; SA RBR DISC 4-1/2" 36" BELT W 6" RLR

PRECISION PULLEY

Part # E6P-RRDSA-36SB

BDI # 23162629

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-RRD-36SB

COMPARE

E6P-RRD-36SB

Description
E6P-RRD-36SB RETURN IDLER ; RBR DISC 6" RLR 36" BELT W

PRECISION PULLEY

Part # E6P-RRD-36SB

BDI # 23155010

Features

Roller Width - Inch: 40
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY