Page 1 of 4

Next

Compare
C5-20CIT-18SB

COMPARE

C5-20CIT-18SB

Description
C5-20CIT-18SB TROUGHING IDLER ; CI 18" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20CIT-18SB

BDI # 23174869

Features

Roller Width - Inch: 6.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIT-18SB

COMPARE

B5-CIT-18SB

Description
B5-CIT-18SB TROUGHING IDLER ROLLER ; CI 18" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIT-18SB

BDI # 23179430

Features

Roller Width - Inch: 6.5
Roller Width - Millimeter: 165.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-35CIT-18SB

COMPARE

C5-35CIT-18SB

Description
C5-35CIT-18SB TROUGHING IDLER ; CI 18" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # C5-35CIT-18SB

BDI # 23145036

Features

Roller Width - Inch: 6.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-HSTEI-6.50

COMPARE

D6-HSTEI-6.50

Description
D6-HSTEI-6.50 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT

PRECISION PULLEY

Part # D6-HSTEI-6.50

BDI # 23159787

Features

Roller Width - Inch: 6.5
Roller Width - Millimeter: 165.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Hewitt Robins Steel Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-35CIT-18SB

COMPARE

C4-35CIT-18SB

Description
C4-35CIT-18SB TROUGHING IDLER ; CI 18" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # C4-35CIT-18SB

BDI # 23179530

Features

Roller Width - Inch: 6.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY