Page 1 of 26

Next

Compare
C4-45TE-18SB

COMPARE

C4-45TE-18SB

Description
C4-45TE-18SB TROUGHING IDLER ; 18" BELT W 4" RLR 45DEG CEMA C

PRECISION PULLEY

Part # C4-45TE-18SB

BDI # 23179466

Features

Roller Width - Inch: 6.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-45TE-18SBWB

COMPARE

C4-45TE-18SBWB

Description
C4-45TE-18SBWB TROUGHING IDLER ; 18" BELT W 4" RLR 45DEG CEMA C WIDE BASE

PRECISION PULLEY

Part # C4-45TE-18SBWB

BDI # 23179468

Features

Roller Width - Inch: 6.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-45TE-16SB

COMPARE

B4-45TE-16SB

Description
B4-45TE-16SB TROUGHING IDLER ; 16" BELT W 4" RLR 45DEG CEMA B

PRECISION PULLEY

Part # B4-45TE-16SB

BDI # 23177017

Features

Roller Width - Inch: 6.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-45TE-18SB

COMPARE

B4-45TE-18SB

Description
B4-45TE-18SB TROUGHING IDLER ; 18" BELT W 4" RLR 45DEG CEMA B

PRECISION PULLEY

Part # B4-45TE-18SB

BDI # 23177022

Features

Roller Width - Inch: 6.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-45TESA-16SB

COMPARE

B4-45TESA-16SB

Description
B4-45TESA-16SB TROUGHING IDLER ; SELF-ALIGNING 16" BELT W 4" RLR 45DEG

PRECISION PULLEY

Part # B4-45TESA-16SB

BDI # 23177076

Features

Roller Width - Inch: 6.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY