Page 1 of 10

Next

Compare
D6-20TEIR-36SB

COMPARE

D6-20TEIR-36SB

Description
D6-20TEIR-36SB IMPACT TROUGHING IDLER ; W/REM EB 36" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # D6-20TEIR-36SB

BDI # 23153101

Features

Roller Width - Inch: 11.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TUI-24SB

COMPARE

D6-35TUI-24SB

Description
D6-35TUI-24SB IMPACT TROUGHING IDLER ; UNEQ 24" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TUI-24SB

BDI # 23148417

Features

Roller Width - Inch: 11.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 5-1/4 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-20TEISW-36SB

COMPARE

C4-20TEISW-36SB

Description
C4-20TEISW-36SB IMPACT EZ SLIDER ASSY ; 36" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # C4-20TEISW-36SB

BDI # 23179076

Features

Roller Width - Inch: 11.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: With Impact Roll in Center
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TEI-36SBWB

COMPARE

D6-35TEI-36SBWB

Description
D6-35TEI-36SBWB IMPACT TROUGHING IDLER ; 36" BELT W 6" RLR 35DEG WIDE BASE

PRECISION PULLEY

Part # D6-35TEI-36SBWB

BDI # 23156620

Features

Roller Width - Inch: 11.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TUI-24SB

COMPARE

D5-35TUI-24SB

Description
D5-35TUI-24SB IMPACT TROUGHING IDLER ; UNEQ 24" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TUI-24SB

BDI # 23146590

Features

Roller Width - Inch: 11.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 5-1/4 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY