Page 1 of 26

Next

Compare
48-GC5412-02

COMPARE

48-GC5412-02

Description
48-GC5412-02 IDL P/A ST EQ F/S IDLER ; NON-RETURNABLE

REXNORD

Part # 10508761

BDI # 24134193

Features

Roller Width - Inch: 17
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Other Features: Sealed
Mounting Method: Base Mount
Belt Width - Millimeter: 1219.2

Price Inventory : Available to order
Loading Price
QTY
D5-45TG-42SB

COMPARE

D5-45TG-42SB

Description
D5-45TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TG-42SB

BDI # 23146873

Features

Roller Width - Inch: 17
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TG-42SBWB

COMPARE

D5-45TG-42SBWB

Description
D5-45TG-42SBWB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TG-42SBWB

BDI # 23146877

Features

Roller Width - Inch: 17
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 15 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TG-42SB

COMPARE

D5-35TG-42SB

Description
D5-35TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TG-42SB

BDI # 23154604

Features

Roller Width - Inch: 17
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35TG-42SBWB

COMPARE

D5-35TG-42SBWB

Description
D5-35TG-42SBWB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG WIDE BASE

PRECISION PULLEY

Part # D5-35TG-42SBWB

BDI # 23154609

Features

Roller Width - Inch: 17
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 15 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY