D5-35TUI-42SB
Description
D5-35TUI-42SB IMPACT TROUGHING IDLER ; UNEQ 42" BELT W 5" RLR 35DEG
Part # D5-35TUI-42SB
BDI # 23146602
Features
Roller Width - Inch:
19.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 9-5/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-39LSI-18
Description
D5-39LSI-18 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 18" BELT W 5" RLR 39DEG
Part # D5-39LSI-18
BDI # 23146651
Features
Roller Width - Inch:
19.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount
C6-RLG-18SB
Description
C6-RLG-18SB RETURN RUBBER GROOVED ROLLER ; 18" BELT W 6" RLR
Part # C6-RLG-18SB
BDI # 23140968
Features
Roller Width - Inch:
19.875
Roller Width - Millimeter:
504.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-SSRI-19.88
Description
D5-SSRI-19.88 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSRI-19.88
BDI # 23157499
Features
Roller Width - Inch:
19.875
Roller Width - Millimeter:
504.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
D6-39LSI-18
Description
D6-39LSI-18 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 18" BELT W 6" RLR 39DEG
Part # D6-39LSI-18
BDI # 23146910
Features
Roller Width - Inch:
19.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
2-7/16 Inch Shaft
Mounting Method:
Direct Mount