B4-F-18SB
Description
B4-F-18SB FLAT CARRIER IDLER ; 18" BELT W 4" RLR
Part # B4-F-18SB
BDI # 23179404
Features
Roller Width - Inch:
21.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-FL-18SB
Description
B4-FL-18SB FLAT CARRIER ROLLER ; 18" BELT W 4" RLR
Part # B4-FL-18SB
BDI # 23176245
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-FLBR-18SB
Description
D5-FLBR-18SB IDLER RETURN ROLLER ; BEATER 18" BELT W 5" RLR
Part # D5-FLBR-18SB
BDI # 23146258
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-FL-18SB
Description
D5-FL-18SB FLAT CARRIER ROLLER ; 18" BELT W 5" RLR
Part # D5-FL-18SB
BDI # 23146214
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-35TU-42SB
Description
D5-35TU-42SB TROUGHING IDLER ; UNEQ 42" BELT W 5" RLR 35DEG
Part # D5-35TU-42SB
BDI # 23146570
Features
Roller Width - Inch:
21.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | 11-1/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount