C6-LUFL-27.75
Description
C6-LUFL-27.75 RETURN RETRO ROLLER ; LUFF BROACH END
Part # C6-LUFL-27.75
BDI # 23140812
Features
Roller Width - Inch:
27.75
Roller Width - Millimeter:
704.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
E7-TET-78SB
Description
E7-TET-78SB TROUGHING IDLER ROLLER ; W/ADPTR 78" BELT W 7" RLR
Part # E7-TET-78SB
BDI # 23172106
Features
Roller Width - Inch:
27.75
Roller Width - Millimeter:
704.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1981.2
Product Name:
Roller
Belt Width - Inch:
78
D6-LUFL-27.75
Description
D6-LUFL-27.75 RETURN RETRO ROLLER ; LUFF BROACH END
Part # D6-LUFL-27.75
BDI # 23159798
Features
Roller Width - Inch:
27.75
Roller Width - Millimeter:
704.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
E6-35TET-78SBWB
Description
E6-35TET-78SBWB TRANSITION TROUGH IDLER ; 78" BELT W 6" RLR 35DEG WIDE BASE
Part # E6-35TET-78SBWB
BDI # 23168704
Features
Roller Width - Inch:
27.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Wide Base
Mounting Method:
Base Mount
HE7-35TET-78SB
Description
HE7-35TET-78SB TRANSITION TROUGH IDLER ; 78" BELT W 7" RLR 35DEG
Part # HE7-35TET-78SB
BDI # 23139960
Features
Roller Width - Inch:
27.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Steel
Mounting Method:
Base Mount