E7P-15IVRI-60SB-7
Description
E7P-15IVRI-60SB-7 V-RETURN IMPACT IDLER ; 60" BELT W 7" RLR 15DEG
Part # E7P15IVRI60SB-7
BDI # 23158256
Features
Roller Width - Inch:
31.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
HE6-35TET-90SB
Description
HE6-35TET-90SB TRANSITION TROUGH IDLER ; 90" BELT W 6" RLR 35DEG
Part # HE6-35TET-90SB
BDI # 23159372
Features
Roller Width - Inch:
31.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Mounting Method:
Base Mount
D5-SSRI-31.75
Description
D5-SSRI-31.75 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSRI-31.75
BDI # 23157507
Features
Roller Width - Inch:
31.75
Roller Width - Millimeter:
806.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller
E6-TE-90SB
Description
E6-TE-90SB TROUGHING IDLER ROLLER ; 90" BELT W 6" RLR
Part # E6-TE-90SB
BDI # 23171031
Features
Roller Width - Inch:
31.75
Roller Width - Millimeter:
806.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2286
Product Name:
Roller
Belt Width - Inch:
90
E6-35TET-90SB
Description
E6-35TET-90SB TRANSITION TROUGHING IDLER ; 90" BELT W 6" RLR 35DEG
Part # E6-35TET-90SB
BDI # 23168715
Features
Roller Width - Inch:
31.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Mounting Method:
Base Mount