MDD2442E;24X42 CF MINE DUTY DRUM W/E
Description
24X42 CF MINE DUTY DRUM W/E PULLEY ; CONVEYOR PULLEY 24X42 FOR BUSH REQD
Part # MDD2442E
BDI # 23159252
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway
Mounting Method:
Bushed
XPU1242E;12X42 CF DRUM PULLEY W/E
Description
12X42 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 12X42 FOR BUSH REQD
Part # XPU1242E
BDI # 23153485
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1244E;12X44 CF DRUM PULLEY W/E
Description
12X44 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 12X44 FOR BUSH REQD
Part # XPU1244E
BDI # 23153510
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1226E;12X26 CF DRUM PULLEY W/E
Description
12X26 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 12X26 FOR BUSH REQD
Part # XPU1226E
BDI # 23153334
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1230E;12X30 CF DRUM PULLEY W/E
Description
12X30 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 12X30 FOR BUSH REQD
Part # XPU1230E
BDI # 23153364
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed