30X38 CR DR HE35 3/8 HBG LAG
Description
30X38 CR DR HE35 3/8 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 202342
BDI # 19378380
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
24X32 CR DR HE35 MDX 1/2 HBG LAG
Description
24X32 CR DR HE35 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 201564
BDI # 19377729
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X32 CR DR HE35 3/8 HBG LAG
Description
20X32 CR DR HE35 3/8 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 209933
BDI # 267583
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
24X32 CR DR HE35 3/8 HBG LAG
Description
24X32 CR DR HE35 3/8 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 209938
BDI # 267588
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
30X63 CR DR HE35 MDX 1/2 HBG LAG
Description
30X63 CR DR HE35 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 201633
BDI # 19377950
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed