32X32 ST DR XT60 MDX
Description
32X32 ST DR XT60 MDX DRUM PULLEY ; NON RETURNABLE
Part # 234096
BDI # 20504609
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Straight Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing
Mounting Method:
Bushed
32X32 CR DR HE60 MDX
Description
32X32 CR DR HE60 MDX DRUM PULLEY ; NON RETURNABLE
Part # 205576
BDI # 265689
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.33
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
32X32 CR DR XT60 MDX
Description
32X32 CR DR XT60 MDX DRUM PULLEY ; NON RETURNABLE
Part # 233765
BDI # 20504031
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing
Mounting Method:
Bushed
32X16 CR WI XT25
Description
32X16 CR WI XT25 WING PULLEY ; NON RETURNABLE
Part # 219568
BDI # 20497491
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
CMD32032H60
Description
CMD32032H60 CONVEYOR PULLEY ; POR 32X32 MD DRUM H60 LESS BSH
Part # CMD32032H60
BDI # 17796372
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Mine Duty
Pulley Diameter - Millimeter:
812.8
Pulley Diameter - Inch:
32
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed