Features
Roller Width - Inch:
3.25
Series:
RP3
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
50.038
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Polypropylene
Other Features:
Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | Solid
Features
Roller Width - Inch:
1.69
Series:
RF15
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
50.038
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange
Features
Roller Width - Inch:
3.25
Series:
RF3
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
50.038
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange
R3-75-50
Description
R3-75-50 RETURN ROLLER ; 3/4IN SHAFT ORANGE HDPE
Part # 32892-ORANGE
BDI # 342503
Features
Roller Width - Inch:
3.25
Series:
R3
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
50.038
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction